Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, Knife Thread Inserts, M10-1.50, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.26
- Mfr # EZ-M400-CR
- Zoro # G509228179
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Knife Thread Inserts
Thread Size
M10-1.50, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
9.525 mm, 12.7 mm, 15.875 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-M400-CR
- Zoro #
- G509228179
- UPC #
- 847554043813
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25
- Insert Length
- 9.525 mm, 12.7 mm, 15.875 mm
- Insert Outside Diameter
- 8.3 mm, 11.5 mm, 15.1 mm
- Number of Sizes
- 6
- Insert Diameter
- 8.3 mm, 11.5 mm, 15.1 mm
Details
- Item
- Thread Repair Kit
- Insert Types Included
- Knife Thread Inserts
- Insert Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Type
- Coarse, Fine
- Number of Inserts
- 60
- Number of Pieces
- 62
- System of Measurement
- Metric
- Compatible Material
- Wood
- Includes
- (10) 400-M10-CR, (10) 400-M3-CR, (10) 400-M4-CR, (10) 400-M5-CR, (10) 400-M6-CR, (10) 400-M8-CR, Drill, Drive Tool, Threaded Inserts
- Features
- Assortment Kits Let You Keep a Range of Sizes on Hand, Easy to use Solution for Repairing or Reinforcing Tapped Holes in Wood
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
Description
Thread Repair Kit, Number of Inserts 60, Number of Pieces 62, Insert Diameter 8.3 mm, 11.5 mm, 15.1 mm, Insert Length 9.525 mm, 12.7 mm, 15.875 mm, Thread Direction Right Hand, Thread Type Coarse, Fine, Insert Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Compatible Material Wood, Drill Bit Sizes Included Not Applicable, Maximum Hole Diameter Not Applicable, System of Measurement Metric
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.