Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 5/8 in Head Ht, 1 3/4 in Lg
- Mfr # Z1089-SS
- Zoro # G3311892
product price:Â
$
31.89
/ea
Key Features
Thread Size
1/4"-20
Head Shape
Spade
Material
18-8 Stainless Steel
Finish
Plain
Head Height
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1089-SS
- Zoro #
- G3311892
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Spade
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Material
- 18-8 Stainless Steel
- Thread Style
- Partially Threaded
- Tensile Strength
- 80,000
- Item
- Thumb Screw
- Tip Material
- 18-8 Stainless Steel
- Head Type
- Spade
- System of Measurement
- Inch
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- For Use in Systems
- Jig and Fixture Component
- Pack Size
- Small
- Includes Nut
- Nut Not Included
- Type
- Quarterturn Thumb Screw
- Made in North America
- Made in North America
- Material Grade/Class
- 18-8
- Head Texture
- Smooth
- Thread Type
- Coarse
- Drive
- No Drive
Description
Thumb Screw, Type Quarterturn Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Thread Style Partially Threaded, Thread Length 1 37/64 in, Head Width 0.75 in, Head Height 0.625 in, Tensile Strength 90,000 psi, Head Type Spade, Maximum Head Width 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, For Use in Systems Jig and Fixture Component