Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, #10-24 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg
Mfr # Z1085-SS
Zoro # G2749625
product price:Â
$
26.49
/ea
Key Features
Thread Size
#10-24
Fastener Length
1 in
Head Shape
Spade
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1085-SS
- Zoro #
- G2749625
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1 in
- Head Height
- 1/2 in
- Head Thickness
- 0.1875 in
- Head Width
- 0.5 in
- Head Dia.
- 1/2 in
- Overall Length
- 1 1/2 in
- Maximum Head Height
- 1/2 in
- Screw Size
- #10
- Thread Length
- 15/16 in
- Maximum Head Width
- 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Type Quarterturn Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #10-24, Fastener Length 1 in, Thread Style Partially Threaded, Thread Length 15/16 in, Head Width 0.5 in, Head Height 0.5 in, Tensile Strength 90,000 psi, Head Type Spade, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 1/2 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, For Use in Systems Jig and Fixture Component