This item is Discontinued.

Zoro Select Thumb Screw, #10-24 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 1/2 in Lg, 10 PK 091024050T

This item is Discontinued.

Zoro Select

Thumb Screw, #10-24 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 1/2 in Lg, 10 PK (Discontinued)

Mfr # 091024050T
Zoro # G3295686
Country of Origin United States
Category Thumb Screws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
091024050T
Zoro #
G3295686
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in
Head Height
13/40 in
Head Thickness
0.325 in
Shoulder Length
3/16 in
Head Dia.
17/40 in
Head Width
17/40 in
Overall Length
53/64 in
Screw Size
#10
Maximum Head Height
21/64 in
Maximum Head Width
27/64 in
Shoulder Diameter
21/64 in
Wire Rope Length
53/64 in
Length
53/64 in

Details

Head Shape
Round
Material
Nylon
Finish
Plain
Head Material
Nylon
Thread Style
Fully Threaded
Tensile Strength
139
Item
Thumb Screw
Temp. Range (F)
-40 to 185
Tip Type
Flat
Tip Material
Nylon
Class
2A/2B
Meets/Exceeds
IFI
System of Measurement
Inch
Head Type
Knurled
Grip Style
Knurled
Type
Thumb Screw
Head Style
Thumb
Thread Fit
2A/2B
Pack Size
Small
Includes Nut
Nut Not Included
Material Grade/Class
6/6
Drive
No Drive
Thread Type
Coarse
Head Texture
Knurled
Shell Material
Nylon

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Nylon, Thread Size #10-24, Fastener Length 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.425 in, Head Height 0.325 in, Tensile Strength 139 psi, Maximum Head Width 27/64 in, Minimum Head Width Not Applicable, Maximum Head Height 21/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Material Nylon, Head Shape Round, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.