This item is Discontinued.

Zoro Select Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 in Lg Z2184

This item is Discontinued.

Zoro Select

Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 in Lg (Discontinued)

Mfr # Z2184
Zoro # G2072122
Country of Origin United States
Category Thumb Screws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z2184
Zoro #
G2072122
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
2 in
Head Height
5/16 in
Head Width
0.313 in
Head Dia.
3/4 in
Overall Length
2 5/16 in
Screw Size
#10
Thread Length
1 49/64 in
Maximum Head Height
5/16 in
Maximum Head Width
5/16 in
Wire Rope Length
2 5/16 in
Length
2 5/16 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Thread Style
Partially Threaded
Tensile Strength
80,000
Item
Thumb Screw
Tip Material
18-8 Stainless Steel
Tip Type
Dog
Class
2A
System of Measurement
Inch
Head Type
Knurled
Rockwell Hardness
B83
Features
Diamond Knurl
For Use in Systems
Jig and Fixture Component
Includes Nut
Nut Not Included
Type
Thumb Screw
Made in North America
Made in North America
Thread Fit
2A
Head Style
Thumb
Material Quality Standards
ASTM A582
Grip Style
Knurled
Pack Size
Small
Material Grade/Class
18-8
Head Texture
Knurled

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #10-24, Fastener Length 2 in, Thread Style Partially Threaded, Thread Length 1 49/64 in, Head Width 0.313 in, Head Height 0.313 in, Tensile Strength 90,000 psi, Head Type Cheese, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 5/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Features Diamond Knurl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.