Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 1 in Lg
- Mfr # Z2132
- Zoro # G2988894
product price:Â
$
6.65
/ea
Key Features
Thread Size
1/2"-13
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z2132
- Zoro #
- G2988894
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Round
- Material
- Steel
- Finish
- Black Oxide
- Head Material
- Steel
- Thread Style
- Fully Threaded
- Tensile Strength
- 57,000
- Item
- Thumb Screw
- Class
- 2A
- Head Type
- Cheese
- Rockwell Hardness
- B68 to B71
- System of Measurement
- Inch
- Tip Material
- Steel
- For Use in Systems
- Jig and Fixture Component
- Features
- Diamond Knurl
- Grip Style
- Knurled
- Pack Size
- Small
- Includes Nut
- Nut Not Included
- Made in North America
- Made in North America
- Head Style
- Thumb
- Type
- Thumb Screw
- Thread Fit
- 2A
- Drive
- No Drive
- Thread Type
- Coarse
- Head Texture
- Knurled
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 1/2 In.-13, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1 in, Head Height 1 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 1 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Diamond Knurl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.