Shop ZORO SELECT

Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg, 2 PK

  • Mfr # Z0674
  • Zoro # G3505433

product price: 
$
6.29
/pk of 2, $3.15/ea

Key Features

Thread Size
1/4"-20
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Height
7/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z0674
Zoro #
G3505433
UPC #
00194484252908
Country of Origin
United States
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
Thread Style
Fully Threaded
Tensile Strength
57,000 psi
Item
Thumb Screw
System of Measurement
Inch
Class
2A
Head Type
Cheese
Rockwell Hardness
B68 to B71
Tip Material
Steel
Temp. Range (F)
Not Available
Includes Nut
Nut Not Included
Head Style
Thumb
For Use in Systems
Jig and Fixture Component
Grip Style
Knurled
Pack Size
Small
Thread Fit
2A
Made in North America
Made in North America
Type
Thumb Screw
Head Texture
Knurled
Drive
No Drive
Thread Type
Coarse
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1/4"-20
Fastener Length
1 1/2 in
Head Height
7/32 in
Head Thickness
0.688 in
Head Width
0.688 in
Head Dia.
11/16 in
Maximum Head Height
7/32 in
Screw Size
1/4 in
Overall Length
1 23/32 in
Maximum Head Width
11/16 in
Wire Rope Length
1 23/32 in
Length
1 23/32 in

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.688 in, Head Height 0.219 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 11/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.