Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 1 3/4 in Lg
- Mfr # Z1077
- Zoro # G3430201
product price:Â
$
11.69
/ea
Key Features
Thread Size
3/8"-16
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1077
- Zoro #
- G3430201
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 3/4 in
- Head Height
- 5/16 in
- Head Thickness
- 1.375 in
- Shoulder Length
- 11/16 in
- Head Dia.
- 1 3/8 in
- Head Width
- 1.375 in
- Shoulder Diameter
- 3/4 in
- Overall Length
- 1 3/4 in
- Screw Size
- 3/8 in
- Maximum Head Height
- 5/16 in
- Maximum Head Width
- 1 3/8 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.375 in, Head Height 0.313 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Straight Knurl