Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 1 11/16 in Lg
Mfr # Z2001
Zoro # G2839033
product price:Â
$
14.49
/ea
Key Features
Thread Size
3/8"-24
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z2001
- Zoro #
- G2839033
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Round
- Material
- Steel
- Finish
- Black Oxide
- Head Material
- Steel
- Thread Style
- Fully Threaded
- Tensile Strength
- 57,000
- Item
- Thumb Screw
- Tip Material
- Steel
- Head Type
- Cheese
- System of Measurement
- Inch
- Rockwell Hardness
- B68 to B71
- Features
- Straight Knurl
- For Use in Systems
- Jig and Fixture Component
- Pack Size
- Small
- Head Style
- Thumb
- Includes Nut
- Nut Not Included
- Made in North America
- Made in North America
- Type
- Thumb Screw
- Grip Style
- Knurled
- Thread Type
- Fine
- Head Texture
- Knurled
- Drive
- No Drive
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 3/8 In.-24, Fastener Length 1 11/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.375 in, Head Height 0.313 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Straight Knurl