Shop ZORO SELECT

Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/16 in Lg

  • Mfr # Z2003

  • Zoro # G2953587


product price: 
$
16.29
/ea

Key Features

Thread Size
3/8"-24
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Height
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z2003
Zoro #
G2953587
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Fastener Length
2 1/16 in
Head Height
5/16 in
Head Dia.
1 3/8 in
Head Width
1.375 in
Shoulder Length
11/16 in
Overall Length
2 1/16 in
Shoulder Diameter
3/4 in
Maximum Head Height
5/16 in
Screw Size
3/8 in
Maximum Head Width
1 3/8 in
Wire Rope Length
2 1/16 in
Length
2 1/16 in

Details

Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
Thread Style
Fully Threaded
Tensile Strength
57,000
Item
Thumb Screw
Head Type
Cheese
System of Measurement
Inch
Rockwell Hardness
B68 to B71
Tip Material
Steel
Features
Straight Knurl
Grip Style
Knurled
Type
Thumb Screw
Head Style
Thumb
Made in North America
Made in North America
Includes Nut
Nut Not Included
Pack Size
Small
For Use in Systems
Jig and Fixture Component
Drive
No Drive
Thread Type
Fine
Head Texture
Knurled

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 3/8 In.-24, Fastener Length 2 1/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.375 in, Head Height 0.313 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Straight Knurl

Ratings & reviews

Explore more products