Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, #4-48 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 7/16 in Lg
Mfr # Z2302
Zoro # G3297113
product price:Â
$
7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Thread Size
#4-48
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z2302
- Zoro #
- G3297113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #4-48
- Fastener Length
- 7/16 in
- Head Height
- 3/16 in
- Head Width
- 0.375 in
- Shoulder Length
- 3/32 in
- Head Dia.
- 3/8 in
- Maximum Head Height
- 3/32 in
- Screw Size
- #4
- Overall Length
- 7/16 in
- Shoulder Diameter
- 1/4 in
- Thread Length
- 1/4 in
- Maximum Head Width
- 3/8 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size #4-48, Fastener Length 7/16 in, Thread Style Partially Threaded, Thread Length 1/4 in, Head Width 0.375 in, Head Height 0.094 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Diamond Knurl