Shop ZORO SELECT

Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 2 in Lg

  • Mfr # Z1072SS
  • Zoro # G2645754

product price: 
$
17.89
/ea

Key Features

Thread Size
5/16"-18
Fastener Length
2 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z1072SS
Zoro #
G2645754
UPC #
-
Country of Origin
United States
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
80,000
Item
Thumb Screw
System of Measurement
Inch
Head Type
Cheese
Class
2A
Rockwell Hardness
B83
Tip Material
18-8 Stainless Steel
Includes Nut
Nut Not Included
Head Style
Flat
Type
Thumb Screw
Pack Size
Small
For Use in Systems
Jig and Fixture Component
Thread Fit
2A
Material Quality Standards
ASTM A582
Grip Style
Knurled
Features
Straight Knurl
Made in North America
Made in North America
Thread Type
Coarse
Drive
No Drive
Material Grade/Class
18-8
Head Texture
Knurled

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.25 in, Head Height 0.25 in, Tensile Strength 90,000 psi, Head Type Cheese, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Straight Knurl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.