Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/2 in Lg
- Mfr # Z1070
- Zoro # G3274555
product price:Â
$
9.35
/ea
Key Features
Thread Size
5/16"-18
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1070
- Zoro #
- G3274555
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Round
- Material
- Steel
- Finish
- Black Oxide
- Head Material
- Steel
- Thread Style
- Fully Threaded
- Tensile Strength
- 57,000
- Item
- Thumb Screw
- Head Type
- Cheese
- System of Measurement
- Inch
- Rockwell Hardness
- B68 to B71
- Class
- 2A
- Tip Material
- Steel
- Pack Size
- Small
- Thread Fit
- 2A
- Made in North America
- Made in North America
- Features
- Straight Knurl
- Head Style
- Flat
- Grip Style
- Knurled
- Includes Nut
- Nut Not Included
- For Use in Systems
- Jig and Fixture Component
- Type
- Thumb Screw
- Thread Type
- Coarse
- Head Texture
- Knurled
- Drive
- No Drive
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.25 in, Head Height 0.25 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Straight Knurl