Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 1/2 in Lg
- Mfr # Z1096-SS
- Zoro # G3368601
product price:Â
$
23.29
/ea
Key Features
Thread Size
5/16"-24
Fastener Length
1 1/2 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1096-SS
- Zoro #
- G3368601
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 1 1/2 in
- Head Height
- 1/4 in
- Head Width
- 1.25 in
- Shoulder Length
- 1/2 in
- Head Dia.
- 1 1/4 in
- Maximum Head Height
- 1/4 in
- Shoulder Diameter
- 5/8 in
- Screw Size
- 5/16 in
- Overall Length
- 1 1/2 in
- Maximum Head Width
- 1 1/4 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 5/16 In.-24, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.25 in, Head Height 0.25 in, Tensile Strength 90,000 psi, Head Type Cheese, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Straight Knurl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.