Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3 in Lg
Mfr # Z0696-SS
Zoro # G2783584
product price:Â
$
30.69
/ea
Key Features
Thread Size
5/16"-24
Fastener Length
3 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0696-SS
- Zoro #
- G2783584
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Round
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Material
- 18-8 Stainless Steel
- Thread Style
- Fully Threaded
- Tensile Strength
- 80,000
- Item
- Thumb Screw
- Rockwell Hardness
- B83
- Tip Material
- 18-8 Stainless Steel
- Head Type
- Cheese
- System of Measurement
- Inch
- Type
- Thumb Screw
- Grip Style
- Knurled
- Material Quality Standards
- ASTM A582
- Head Style
- Thumb
- Pack Size
- Small
- For Use in Systems
- Jig and Fixture Component
- Made in North America
- Made in North America
- Includes Nut
- Nut Not Included
- Drive
- No Drive
- Head Texture
- Knurled
- Material Grade/Class
- 18-8
- Thread Type
- Fine
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 5/16 In.-24, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.75 in, Head Height 0.25 in, Tensile Strength 90,000 psi, Head Type Cheese, Maximum Head Width 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, For Use in Systems Jig and Fixture Component