Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg
Mfr # Z1084
Zoro # G3313466
product price:Â
$
14.69
/ea
Key Features
Thread Size
5/16"-24
Fastener Length
1 1/8 in
Head Shape
Round
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1084
- Zoro #
- G3313466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 1 1/8 in
- Head Height
- 1/4 in
- Head Dia.
- 1 1/4 in
- Head Width
- 1.25 in
- Shoulder Length
- 1/2 in
- Shoulder Diameter
- 5/8 in
- Screw Size
- 5/16 in
- Maximum Head Height
- 1/4 in
- Overall Length
- 1 1/8 in
- Maximum Head Width
- 1 1/4 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 5/16 In.-24, Fastener Length 1 1/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.25 in, Head Height 0.25 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Straight Knurl