Shop ZORO SELECT
See all product information
Create Account
Safety Toe Cap, Toe Guard, Unisex, Steel, Strap On, 10 oz Wt each, Silver, Universal Size, 1 Pair
- Mfr # 5T455
- Zoro # G2737594
product price:Â
$
34.15
/pr
Key Features
Color
Silver
Size
Universal
Material
Steel
Length
3 1/2 in
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5T455
- Zoro #
- G2737594
- UPC #
- 190735531440
- Country of Origin
- China
- Item
- Toe Guard
- Color
- Silver
- Material
- Steel
- Gender
- Unisex
- Weight Each
- 10.6 oz
- Attachment Type
- Strap-On
- Impact Rating
- 75 lb
- Shell Material
- Steel
Description
Toe Guard, Gender Unisex, Size Universal, Material Steel, Color Silver, Weight Each 10.6 oz, Impact Rating 75 lb, Dimensions 3-1/2 in L x 4-5/8 in W x 3-1/8 in H, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.