This item is Discontinued.

Zoro Select Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 250 PK L12858.160.0001

This item is Discontinued.

Zoro Select

Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 250 PK (Discontinued)

Mfr # L12858.160.0001
Zoro # G5656099
Country of Origin Multiple
Category Lock Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L12858.160.0001
Zoro #
G5656099
UPC #
-
Country of Origin
Multiple
Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
D980V
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Material Type
Steel
Bolt Compatibility
Class 8.8
Pack Size
Bulk Pack
Rockwell Hardness
30
Finish Type
Zinc Plated
Basic Material
Steel
Fastener Finish
Zinc
Material Grade
Class 8
Type
Top Lock
Fastener Thread Type
Metric
Fastener Thread Direction
Right Hand
Dimensional Standards
D980V
Nut Style
Top Lock
Nut Standards
D980V
Shell Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 16 mm, Lock Type Top Lock Distorted Thread, Dimensional Standards D980V, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.