This item is Discontinued.

Zoro Select Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 1700 PK L12910.080.0001

This item is Discontinued.

Zoro Select

Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 1700 PK (Discontinued)

Mfr # L12910.080.0001
Zoro # G5655986
Country of Origin Multiple
Category Lock Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L12910.080.0001
Zoro #
G5655986
UPC #
-
Country of Origin
Multiple
Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
D980V
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Rockwell Hardness
36
Bolt Compatibility
Class 10.9
Pack Size
Bulk Pack
Material Type
Steel
Finish Type
Zinc Plated
Type
Top Lock
Fastener Thread Type
Metric
Nut Style
Top Lock
Material Grade
Class 10
Fastener Finish
Zinc
Dimensional Standards
D980V
Nut Standards
D980V
Basic Material
Steel
Fastener Thread Direction
Right Hand
Shell Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 8 mm, Lock Type Top Lock Distorted Thread, Dimensional Standards D980V, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Package Quantity 1700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.