Shop ZORO SELECT
See all product information
Create Account
Caster Lock Kit, forWheel W 2", Face
- Mfr # P-WKA21 060x200
- Zoro # G4237534
product price:Â
$
18.39
/ea
Key Features
Material
Steel
Caster Brake Type
Face Contact Brake
Swivel Lock Type
Lock Not Included
For Use With
Swivel Casters
Wheel Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-WKA21 060x200
- Zoro #
- G4237534
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 6 in
- For Wheel Dia.
- 6 in
- For Wheel Width
- 2 in
Details
- Item
- Brake Kit
- Material
- Steel
- Caster Brake Type
- Face Contact Brake
- Swivel Lock Type
- Lock Not Included
- For Use With
- Swivel Casters
- Brake Location
- Face
- Frame Finish
- Zinc Plated
- System of Measurement
- Inch
- Caster Frame Material
- Steel
- Series
- Tread Lock Brake Kit
- Caster Break Type
- Trailing End
- Caster Product Group
- Brake Kit
- Extended Lead
- No
- ESD Conductive
- No
Description
Caster Lock Kit, Face Contact Brake, Face, Lock Not Included, Steel, 6 in, For Wheel Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.