This item is Discontinued.
This item is Discontinued.
Tricycle, 24" Wheel, Purple, 250 lb Cap. (Discontinued)
Mfr #
IBIKE-3-DC-P
Zoro #
G6744634
UPC # 691215064316
Country of Origin United States
Category Bicycles & Scooters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBIKE-3-DC-P
- Zoro #
- G6744634
- UPC #
- 691215064316
- Country of Origin
- United States
- Item
- Tricycle
- Frame
- Steel
- Color
- Purple
- Brake
- Front Cantilever V Brake
- Spokes
- 0.08 ga
- Saddle
- Wide Cruiser
- Fork
- Heavy Duty
- Chain
- Standard Duty
- Load Capacity
- 250 lb
- Includes
- Mounting Hardware
- Bearings
- Ball
- Basket
- Rear
- Load Capacity - Maximum
- 250 lb
- Bearing Type
- Ball
- Front Brake Type
- Cantilever V
- Tire Type
- Air
- Basket Location
- Rear
- Frame Material
- Steel
Description
Tricycle, Color Purple, Overall Length 70 in, Overall Width 29 in, Overall Height 43 in, Product Type Bicycle, Load Capacity - Maximum 250 lb, Front Brake Type Cantilever V, Wheel Dia. 24 in, Bearing Type Ball, Frame Material Steel, Tire Type Air, Basket Height 9 in, Basket Width 21 in, Basket Length 15 in, Basket Location Rear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.