U-Drive Screw, Round, Zinc Plated Steel, 9/64 in Head Ht, 1 in Lg, 500 PK

  • Mfr # UDI-1001000-500P

  • Zoro # G2553196


product price:  $18.79
/pk 500, $0.04/ea

Key Features

Fastener Length
1 in
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Head Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UDI-1001000-500P
Zoro #
G2553196
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
1 in
Head Height
9/64 in
Head Dia.
23/64 in
Head Width
0.359 in
Shoulder Diameter
3/16 in
Maximum Head Height
9/64 in
Maximum Head Width
23/64 in

Details

Head Shape
Round
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
U-Drive Screw
System of Measurement
Inch
Rockwell Hardness
C45
Tip Material
Steel
Meets/Exceeds
ASME B18.6.4
Head Type
Round
Temp. Range (F)
650 Degrees F
Drive Type
Drive Screw
Tip Type
Blunt Pilot Point
Material Grade/Class
1016-1024
Drive
No Drive
Maximum Temperature
650 Degrees F
Pack Size
Small
Dimensional Standards
ASME B18.6.3, ASME B18.6.4

Description

U-Drive Screw, Finish Zinc-Plated, Material Steel, Thread Size Not Applicable, Fastener Length 1 in, Thread Length Not Applicable, Head Width 0.359 in, Head Height 0.141 in, Tensile Strength Not Applicable, Head Type Round, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.3-2013, Drive No Drive, Head Material Steel, Head Shape Round, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products