This item is Discontinued.

Zoro Select 1/2 in to 1 3/4 in 2 Groove V-Belt Pulley 1A382

This item is Discontinued.

Zoro Select

1/2 in to 1 3/4 in 2 Groove V-Belt Pulley (Discontinued)

Mfr # 1A382
Zoro # G7168470
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1A382
Zoro #
G7168470
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
1/2 in to 1 3/4 in
5L, B, or BX Belt Pitch Dia.
5.4 in
4L, A, or AX Belt Pitch Dia.
5 in

Details

Number of Grooves
2
Bushing Required
P1
Construction
Web
Item
V-Belt Pulley
Set Screw Included
No
Material
Cast Iron
Bore Type
Split Taper Bushed Bore

Description

V-Belt Pulley, Material Cast Iron, Number of Grooves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.