This item is Discontinued.
This item is Discontinued.
O-Ring, 4 mm Dia, 2mm W, Viton, Black, PK10 (Discontinued)
Mfr #
ZUSAV2X4
Zoro #
G1657785
UPC # 193005278199
Country of Origin Multiple
Category Individual & Bulk O-Rings
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAV2X4
Zoro #
G1657785
UPC #
193005278199
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
4 mm
Actual Inside Dia.
4 mm
Nominal Outside Dia.
8 mm
Actual Width
2 mm
Actual Outside Dia.
8 mm
Nominal Width
2 mm
Cross-Section Width
2 mm
Outside Diameter - Actual
8 mm
Width - Actual
2 mm
Inside Diameter - Nominal
4 mm
Inside Diameter - Actual
4 mm
Outside Diameter - Nominal
8 mm
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 mm, Nominal Width 2 mm, Actual Inside Dia. 4 mm, Actual Width 2 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 8 mm, Actual Outside Dia. 8 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Not FDA Compliant
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.