This item is Discontinued.
This item is Discontinued.
O-Ring, 56 mm Dia, 3mm W, Viton, Black, PK2 (Discontinued)
Mfr #
ZUSAV3X56
Zoro #
G1659325
UPC # 193005282202
Country of Origin Multiple
Category Individual & Bulk O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAV3X56
- Zoro #
- G1659325
- UPC #
- 193005282202
- Country of Origin
- Multiple
Dimensions
- Nominal Inside Dia.
- 56 mm
- Actual Inside Dia.
- 56 mm
- Nominal Outside Dia.
- 62 mm
- Nominal Width
- 3 mm
- Actual Width
- 3 mm
- Actual Outside Dia.
- 62 mm
- Inside Diameter - Nominal
- 56 mm
- Cross-Section Width
- 3 mm
- Outside Diameter - Nominal
- 62 mm
- Inside Diameter - Actual
- 56 mm
- Width - Actual
- 3 mm
- Outside Diameter - Actual
- 62 mm
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 56 mm, Nominal Width 3 mm, Actual Inside Dia. 56 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 62 mm, Actual Outside Dia. 62 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Not FDA Compliant
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.