This item is Discontinued.
This item is Discontinued.
Viton X Cord, 3/8" CS, 25' L, 75A, Black (Discontinued)
Mfr #
ZUSA-RC-1516
Zoro #
G302585653
UPC # 193005478704
Country of Origin United States
Category Rubber Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-RC-1516
- Zoro #
- G302585653
- UPC #
- 193005478704
- Country of Origin
- United States
Dimensions
- Overall Length
- 25 ft
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Details
- Item
- Viton X Cord
- Material
- Viton
- Color
- Black
- Durometer
- 75A
- Tensile Strength
- 2,250 psi
- Shape
- X
- Cross Section Actual
- 0.375 in
- Grade
- Standard
- Abrasion Resistance
- Good
- Maximum Temperature
- 400 Degrees F
- Oil Resistance
- Excellent
- Water Resistance
- Good
- Weather Resistance
- Excellent
- Chemical Resistance
- Excellent
- Cross Section Fractional
- 3/8 in
- Minimum Temperature
- -15 Degrees F
- Shell Material
- Viton
- Wire Color
- Black
Description
X-Profile Viton Cord Stock
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.