This item is Discontinued.
This item is Discontinued.
Viton X Cord, 3/8" CS, 5' L, 75A, Black (Discontinued)
Mfr #
ZUSA-RC-212
Zoro #
G902585725
UPC # 193005158866
Country of Origin United States
Category Rubber Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-RC-212
- Zoro #
- G902585725
- UPC #
- 193005158866
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 ft
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Item
- Viton X Cord
- Material
- Viton
- Color
- Black
- Durometer
- 75A
- Tensile Strength
- 2,250 psi
- Grade
- Standard
- Abrasion Resistance
- Good
- Cross Section Actual
- 0.375 in
- Maximum Temperature
- 400 Degrees F
- Water Resistance
- Good
- Chemical Resistance
- Excellent
- Oil Resistance
- Excellent
- Weather Resistance
- Excellent
- Cross Section Fractional
- 3/8 in
- Minimum Temperature
- -15 Degrees F
- Shape
- X
- Shell Material
- Viton
- Wire Color
- Black
Description
X-Profile Viton Cord Stock
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.