Shop ZORO SELECT
See all product information
Create Account
Floor Marking Tape, 6ft Stand Here 6ft, Vinyl, 8 mil
- Mfr # ZWAS6FTSH
- Zoro # G3153214
product price:Â
$
27.79
/ea
Key Features
Material
Vinyl
Pattern
Message, Striped
Safety Tape Color
Black, Yellow
Width
3 in
Legend
6ft Stand Here 6ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZWAS6FTSH
- Zoro #
- G3153214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Roll Length
- 54 ft
- Imperial Tape Length
- 54 ft
- Tape Thickness
- 8 mil
- Imperial Tape Width
- 3 in
Description
Floor Marking Tape, Continuous Roll, Message, Striped, Black/Yellow, 3 in, 54 ft, 8 mil, Vinyl, Approved Vendor, Legend 6ft Stand Here 6ft, Message Color Black/Yellow, Glow In The Dark No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.