Water Hard Drill Rod, W1, No 18, 0.168 In

  • Mfr # W1D#186
  • Zoro # G2789276
product price: 
$
3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Standards
ASTM A686 92, Conflict Mineral Compliant, FEDERAL QQT 580 REV C, REACH, RoHS, SAE J437, UNS T72301
Dia. Tolerance
+/-0.0005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W1D#186
Zoro #
G2789276
UPC #
-
Country of Origin
Netherlands

Dimensions

Length Tolerance
+0.125 in/0 in
Length
36 in
Dia. Tolerance
+/-0.0005 in
Lettered/Numbered Size
#18
Fractional Size
21/125 in
Overall Length
36 in
Outside Diameter
11/64 in
Outside Diameter Tolerance
+/-0.0005 in
Wire Rope Length
36 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A686 92, Conflict Mineral Compliant, FEDERAL QQT 580 REV C, REACH, RoHS, SAE J437, UNS T72301
Decimal Equivalent
0.168 in
Finish
15 RMS Max
Hardness Scale
275 BHN Max
Grade
W1
Appearance
15 RMS Max
Includes Material Certificate
Material Test Report
Machinability
100 %
Heat Treatable
Heat Treatable
Material Grade
W1
Brinell Hardness
275 BHN
Tolerance Rating
Standard
Fabrication
Hot Rolled
Heat Treatment
Water-Hardened
Tensile Strength
95,000 psi
Yield Strength
55,000 psi
Shape
Rod
Rockwell Hardness
28 HRC
Mechanical Finish
Precision Ground
Galvanized
Not Galvanized
Shell Material
Tool Steel

Description

Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Water-Hardened, Mechanical Finish Precision Ground, Outside Diameter 11/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 28 HRC, Brinell Hardness 275 BHN, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews