Shop ZORO SELECT

Water Hard Drill Rod, W1, No 46, 0.079 In

  • Mfr # W1D#466
  • Zoro # G4530881

product price: 
$
2.29
/ea

Key Features

Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Decimal Equivalent
0.079 in
Grade
W1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W1D#466
Zoro #
G4530881
UPC #
-
Country of Origin
Netherlands

Dimensions

Length Tolerance
+0.125 in/0 in
Length
36 in
Lettered/Numbered Size
#46
Dia. Tolerance
+/-0.0003 in
Fractional Size
79/1000 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0003 in
Outside Diameter
5/64 in
Wire Rope Length
36 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Decimal Equivalent
0.079 in
Grade
W1
Hardness Scale
341 BHN Max
Standards
ASTM A686 92, Conflict Mineral Compliant, FEDERAL QQT 580 REV C, REACH, RoHS, SAE J437, UNS T72301
Includes Material Certificate
Material Test Report
Brinell Hardness
341 BHN
Fabrication
Hot Rolled
Appearance
10 RMS Max
Tolerance Rating
Standard
Yield Strength
55,000 psi
Material Grade
W1
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Heat Treatment
Water-Hardened
Shape
Rod
Tensile Strength
95,000 psi
Machinability
100 %
Rockwell Hardness
37 HRC
Galvanized
Not Galvanized
Shell Material
Tool Steel

Description

Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Water-Hardened, Mechanical Finish Precision Ground, Outside Diameter 5/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 37 HRC, Brinell Hardness 341 BHN, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.