Shop All Garden Hoses
Zoro Select
Water Hose, Clear, 25 ft., PVC
Mfr # 1792
Zoro # G9480037
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2"
- Hose Length 25 ft.
- Temp. Range 160 Degrees F
- Hose Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1792
- Zoro # G9480037
- UPC # 808416017922
- Country of Origin Taiwan, Province of China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 25 ft. |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Item Water Hose, Compatible Chemicals Fresh Water, Features Transparent Hose, For Media Type Water, Garden Hose Type Water Hose, Hose Color Clear, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type MGHT, Hose Fittings Brass 3/4 in FGHT x Brass 3/4 in MGHT, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Hose Tube Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Tank Pads (753-05259)
- VALTERRA PRODUCTS V02136 Propane Leak Detector- 1 Gal. (V46-V02136)
- LEISURE SPORTS Fishing Rod and Reel Combo, Spinning Reel Pole, Gear for Bass, Trout Fishing, Gold, Strike Series (914171PJA)
- DIVERSITECH DiversiTech EP3636-2 EcoPad Black Plastic Equipment Pads - 36" x 36" x 2" (EP3636-2)
- ZORO SELECT Water Hose, Reniforced PVC, 5/8" ID, 15ft L (SN58R015)
- ZORO SELECT Water Hose, Cold, PVC, 25 ft., White (423H96)
- ZORO SELECT Water Hose, Kink Free, 50 ft. (SN7958050)
- ZORO SELECT Water Hose, Inside Dia. 3/4", L 50 ft., GHT (442F18)
- ZORO SELECT Water Hose, Ruber/PVC, 5/8" ID, 100 ft L (CSNSS58100)
- ZORO SELECT Water Hose, Inside Dia. 5/8", L 50 ft., GHT (442F17)
- WATER RIGHT Garden Hose 100 Ft 500 Series - Black (PSH2-100-BK)
- Zoro Select Watering & Irrigation