Shop ZORO SELECT
See all product information
Create Account
Weighted Base, Iron, 1/4 in Height, 3 3/4 in Length, 0.7 lb, Black
- Mfr # WB.3
- Zoro # G6210620
product price:Â
$
9.85
/ea
Key Features
Color
Black
Material
Iron
Height
1/4 in
Weight
0.7 lb
Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB.3
- Zoro #
- G6210620
- UPC #
- 810055010646
- Country of Origin
- China
- Item
- Weighted Base
- Color
- Black
- Material
- Iron
- Weight
- 0.7 lb
- For Use With
- FlareAlert Beacons
- Sub-Category
- Bases and Weights
- For Use With Product Type
- FlareAlert Beacons
- Product Type
- Weighted Base
- Shell Material
- Iron
- Wire Color
- Black
- Traction Material
- Iron
Dimensions
- Height
- 1/4 in
- Length
- 3 3/4 in
- Width
- 3 3/4 in
- Outside Diameter
- 3 3/4 in
Description
Weighted Base, Product Type Weighted Base, For Use With Product Type FlareAlert Beacons, Color Black, Length 3 3/4 in, Material Iron, Width 3 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.