Zoro Select

Welding Tip


product price: $16.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Size 8
  • Tip Series 1-101
  • Application General Purpose Cutting
  • Flame Type Medium Preheat
  • Maximum Cutting Speed 5 in/min
See all product information

Product Information

Dimensions

Tip Size 8
Kerf Width 0.41 in

Details

Item Acetylene Cutting Tip #8
Tip Series 1-101
Application General Purpose Cutting
Flame Type Medium Preheat
Maximum Cutting Speed 5 in/min
For Torch Type Handheld, Machine
Compatible Manufacturer Victor
Compatible Fuel Type Acetylene
Maximum Cutting Thickness 12 in
Pressure Rating (Fuel) 62 psig (Acetylene)
Compatible Cutting Attachment 780
Fuel Flow Rate 62 scfh (Acetylene)
Minimum Cutting Speed 3 in/min
Oxygen Flow Rate 900 to 1000 scfh (Cutting)
Tip Design One Piece
Compatible Torch Manufacturer Part Number HC 1200C, HC 1201C, HC 1202C, HC 1230C, HC 1231C, HC 1232C, HC 1250C, HC 1250LC, HC 1251C, HC 1252C, HC 1262C, HC 1270C, HC 1271C, HC 1272C, HC 1280C, HC 1290C, MT 1065A, MT 1065N, MT 204A, MT 210A, MT 310A, MT 310AV, MT 318A, MT 318AV, MT 5, SST 1000FC, SST 1001FC, SST 2600FC, SST 2601FC, SST 900FC, SST 901FC, ST 1001FC, ST 100FC, ST 1030FC, ST 1031FC, ST 1032FC, ST 1050FC, ST 1051FC, ST 1052FC, ST 2600FC, ST 2601FC, ST 2601FCL, ST 2602FC, ST 2610FC, ST 2611FC, ST 2612FC, ST 2630FC, ST 2631FC, ST 2632FC, ST 2650FC, ST 2651FC, ST 2651FCL, ST 2652FC, ST 2652FCL, ST 2670FC, ST 2671FC, ST 2672FC, ST 300FC, ST 400C, ST 900FC, ST 901FC, ST 912FC, ST 930FC, ST 931FC, ST 932FC, ST 950FC, ST 951FC, ST 952FC, ST 972FC, ST 991FC
Compatible Cutting Torch Series 68
Pressure Rating (Oxygen) 55 to 85 psig (Cutting)

Description

Acetylene Cutting Tip #8, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 8, Tip Design One Piece, Maximum Cutting Thickness 12 in, Compatible Cutting Torch Series 68, Compatible Cutting Attachment 780, Compatible Manufacturer Victor, Application General Purpose Cutting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.