This item is Discontinued.

Zoro Select White PTFE Cord Stock 25 ft L, 0.1 in Dia., 2,900 psi G15-TB-.100-25

This item is Discontinued.

Zoro Select

White PTFE Cord Stock 25 ft L, 0.1 in Dia., 2,900 psi (Discontinued)

Mfr # G15-TB-.100-25
Zoro # G8328275
Country of Origin United States
Category Plastic Cords
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G15-TB-.100-25
Zoro #
G8328275
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Diameter
0.1 in
Plastic Diameter Tolerance
+/-0.003 in
Plastic Diameter
0.1 in
Plastic Length
25 ft

Details

Color
White
Item
Cord Stock
Material
PTFE
Standards
ASTM D3295
Tolerance
+/-0.003
Tensile Strength
2,900 psi
Durometer
Shore D50-D65
Resistant To
Chemicals
Temp. Range
260 Degrees C
Plastic Clarity
Opaque
UV Resistant
Yes
Grade
Standard
Minimum Temperature
-300 Degrees F
Shape
Round
Machinability
Excellent
Maximum Temperature
500 Degrees F
Plastic Hardness Rating
Medium Soft
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Wear Factor
Excellent
Friction Coefficient
0.08
Temperature Range
-300 Degrees to 500 Degrees F
Plastic Density
138.24 lb/cu ft
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant

Description

Cord Stock, PTFE, Grade Standard, Plastic Diameter 0.1 in, Plastic Length 25 ft, Plastic Hardness 55D, White, Temperature Range -300 Degrees to 500 Degrees F, Tensile Strength 2,900 psi, Water Absorption 0.01 Percent, Friction Coefficient 0.08, Plastic Clarity Opaque, Plastic Density 138.24 lb/cu ft, Standards ASTM D3295

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.