This item is Discontinued.

Zoro Select White PTFE Rod Stock 3 ft. L, 13/16" Dia. G15-TRFE-.813-3

This item is Discontinued.

Zoro Select

White PTFE Rod Stock 3 ft. L, 13/16" Dia. (Discontinued)

Mfr # G15-TRFE-.813-3
Zoro # G8184872
Country of Origin Italy
Category Plastic Rods
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G15-TRFE-.813-3
Zoro #
G8184872
UPC #
-
Country of Origin
Italy

Dimensions

Length
3 ft.
Diameter
13/16"
Diameter Tolerance
+/-0.034 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+/-0.034 in
Nominal Size
13/16 in dia x 3 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Diameter
13/16 in

Details

Item
Rod Stock
Material
PTFE
Color
White
Tensile Strength (PSI)
4350
Impact Strength (Lbs.)
3
Min. Temp. (F)
-328 Degrees F
Type
Finished Ends
Standards
FDA
Max. Temp. (F)
500 Degrees F
Grade
Standard
Temperature Range
-328 Degrees to 500 Degrees F
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Minimum Temperature
-328 Degrees F
Maximum Temperature
500 Degrees F
UV Resistant
Yes
Plastic Hardness Rating
Medium Soft
Shape
Rod
Weight
0.475 lb
Plastic Hardness
55D
Machinability
Not Rated
Plastic Density
138.24 lb/cu ft
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Friction Coefficient
0.08
Impact Strength
3 ft-lb/in
Wear Factor
Excellent
Impact Strength Rating
Good
Tensile Strength
4,350 psi
Corrosion and Chemical Resistance
Excellent
Light Transmission
9 %
Fabrication
Molded
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
80 kV/mm
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Rockwell Hardness
50 HRR
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Approved
Coefficient of Thermal Expansion
13 x 10^-5

Description

PTFE Rod, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 13/16 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.