Wing Nut, M6-1.00, Steel, Zinc Plated, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 100 PK
- Mfr # M16250.060.0001
- Zoro # G9900740
product price:Â
$
23.59
/pk of 100, $0.24/ea
Key Features
Material
Steel
Material Grade/Class
Class 4
Finish
Zinc Plated
Overall Height
12.90 mm
Maximum Wing Span
26-51/64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M16250.060.0001
- Zoro #
- G9900740
- UPC #
- 190735980002
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6-1.00
- Overall Height
- 12.90 mm
- Dia./Thread Size
- M6-1.00
- Height
- 12.9 mm
- Body Height
- 5 mm
- Base Diameter
- 12 mm
- Thread Length
- 5 mm
- For Screw Size
- M6
Description
Wing Nut, Material Steel, Material Grade/Class Class 4, Finish Zinc-Plated, Lock Type Non-Locking, Wing Shape Crescent, Thread Size M6x1.00, Dimensional Standards BS 856, Material Quality Standards BS 856 CF, Material Fabrication Cold forged, Maximum Wing Span 26 51/64 mm, Overall Height 12.9 mm, Base Diameter 12 mm, Body Height 5 mm, Flange Diameter Not Applicable, Flanged No, System of Measurement Metric, Pack Size Small Pack, Bore Type Threaded Tapped, Color Silver, Removable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.