This item is Discontinued.

Zoro Select Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 3/4 in Head Ht, 1 in Lg, 25 PK 1-DEL-10-17-

This item is Discontinued.

Zoro Select

Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 3/4 in Head Ht, 1 in Lg, 25 PK (Discontinued)

Mfr # 1-DEL-10-17-
Zoro # G1255125
Country of Origin Multiple
Category Thumb Screws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-DEL-10-17-
Zoro #
G1255125
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Height
3/4 in
Head Thickness
0.5625 in
Head Width
1 1/2 in
Shoulder Length
3/4 in
Head Dia.
9/16 in
Screw Size
5/16 in
Maximum Head Height
3/4 in
Overall Length
1 in
Shoulder Diameter
9/16 in
Maximum Head Width
1 1/2 in
Wire Rope Length
1 in
Length
1 in

Details

Head Shape
Wing
Material
Iron
Finish
Zinc Plated
Head Material
Iron
Thread Style
Fully Threaded
Tensile Strength
50,000
Item
Thumb Screw
Tip Material
Malleable Iron
System of Measurement
Inch
Class
UNC-2A
Rockwell Hardness
HB156
Head Type
Wing
Tip Type
Oval
Head Style
Thumb
Type
Thumb Screw
Thread Fit
2A
Includes Nut
Nut Not Included
Pack Size
Small
Grip Style
Smooth
Head Profile
Wing
Thread Type
Coarse
Drive
No Drive
Head Texture
Smooth

Description

Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 5/16 In.-18, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.5 in, Head Height 0.75 in, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Material Iron, Head Shape Wing

Ratings & reviews