Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 0.24 in H, C-1035 Steel Plain, 100 PK
Mfr # WKI0180062-100P
Zoro # G7049077
product price:Â $29.19
/pk 100, $0.29/eaKey Features
System of Measurement
Inch
Key Size
3/16 x 5/8 in
SAE Number
61
Length
0.607 in
Material
C-1035 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WKI0180062-100P
Zoro #
G7049077
UPC #
-
Country of Origin
China
Dimensions
Key Size
3/16 x 5/8 in
Height
0.24 in
Length
0.607 in
Length Tolerance
+0.002625/-0.007375 in
Width Tolerance
+0.000/-0.001 in
Width
0.1875 in
Details
Item
Woodruff Key
System of Measurement
Inch
SAE Number
61
Material
C-1035 Steel
Finish
Plain
Tensile Strength (PSI)
72,000 psi
Type
Half Moon
Rockwell Hardness
B90
Manufacturer Location
Globally Sourced
Key Shape
Woodruff
Material Grade/Class
Grade 1018/Grade 1045
Tensile Strength
72,000 psi
Made in North America
No
Description
Woodruff Key,39/64 in L,0.1875in W,PK100, Length 39/64 in, Length Tolerance +0.002625/-0.007375 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 0.24 in, Width 0.1875 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B90, Tensile Strength 72,000 psi, Made in North America No, Manufacturer Location Globally Sourced, Key Shape Woodruff, System of Measurement Inch, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.