This item is Discontinued.

Zoro Select Workbenches, Laminate, 72" W, 34" Height, 6000 lb., Flared L5329

This item is Discontinued.

Zoro Select

Workbenches, Laminate, 72" W, 34" Height, 6000 lb., Flared (Discontinued)

Mfr # L5329
Zoro # G2222412
Country of Origin Multiple
Category Workbenches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L5329
Zoro #
G2222412
UPC #
-
Country of Origin
Multiple
Workbench/Work Table Type
Basic Flared Leg Work Benches
Workbench/Table Leg Type
Flared
Frame Material
Steel
Method of Construction
Welded
Load Capacity
6000 lb.
Gauge
16 ga.
Finish
Powder Coated
Edge Type
Straight
Color
Industrial Gray
Item
Workbenches
Workbench/Table Surface Material
Laminate
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Includes
Shelf Back and End Stops, Bench Drawers, Shelf Risers, Lower Shelves
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Edge Shape
Square
Overall Load Capacity
6,000 lb
Frame Material Finish
Powder Coated
Top Material
Laminate
Leg Type
Flared Leg
Portability
Stationary
Wire Color
Gray

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Height
34 in
Overall Width
72 in
Depth
30"
Width
72"
Height
34"
Overall Fixed Height
34 in
Overall WxD
72 in x 30 in
Overall Height Range
34 in
Metal Top Thickness
1 3/4 in

Description

Workbench, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Overall Depth 30 in, Overall Fixed Height 34 in, Overall Load Capacity 6,000 lb, Overall Width 72 in, Portability Stationary, Edge Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.