This item is Discontinued.
This item is Discontinued.
Workbenches, Butcher Block, 60" W, 34" Height, 6000 lb., Flared (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M5331
- Zoro #
- G3225731
- UPC #
- -
- Country of Origin
- Multiple
- Workbench/Work Table Type
- Freestanding
- Workbench/Table Leg Type
- Flared
- Frame Material
- Steel
- Method of Construction
- Welded
- Load Capacity
- 6000 lb.
- Gauge
- 16 ga.
- Finish
- Powder Coated
- Edge Type
- Straight
- Color
- Industrial Gray
- Item
- Workbenches
- Workbench/Workstation Item
- Workbench
- Workbench/Table Frame Material
- Steel
- Workbench/Table Surface Material
- Butcher Block
- Workbench Item
- Workbench
- Includes
- Shelf Back and End Stops, Bench Drawers, Shelf Risers, Lower Shelves
- Workbench/Table Assembly
- Unassembled
- Assembly
- Unassembled
- Overall Load Capacity
- 6,000 lb
- Frame Material Finish
- Powder Coated
- Edge Shape
- Square
- Top Material
- Hardwood Butcher Block
- Leg Type
- Flared Leg
- Portability
- Stationary
- Wire Color
- Gray
Dimensions
- Top Thickness
- 1-3/4"
- Overall Depth
- 30 in
- Overall Height
- 34 in
- Overall Width
- 60 in
- Height
- 34"
- Width
- 60"
- Depth
- 30"
- Overall Fixed Height
- 34 in
- Overall WxD
- 60 in x 30 in
- Metal Top Thickness
- 1 3/4 in
- Overall Height Range
- 34 in
Description
Workbench, Top Material Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Flared Leg, Overall Depth 30 in, Overall Fixed Height 34 in, Overall Load Capacity 6,000 lb, Overall Width 60 in, Portability Stationary, Edge Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.