Y Strainer, 2-1/2" Pipe, FNPT x FNPT, Bronze, 300 psi at 210 Degrees F, 125 psi at 353 Degrees F
Mfr # 6NPX5
Zoro # G4263585
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2-1/2"
Connection Type
FNPT x FNPT
Screen Material
Stainless Steel
Housing Material
Bronze
Max. Pressure
300 psi at 210 Degrees F, 125 psi at 353 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6NPX5
Zoro #
G4263585
UPC #
190735543795
Country of Origin
China
Dimensions
Pipe Size
2-1/2"
Height
7 1/2 in
Width
9-1/16"
Length
9 in
Mesh Size
20 mesh
Description
Y Strainer, Pipe Size 2 1/2 in, Maximum Pressure at 100 deg F 300 psi, Length 9 in, Height 7 1/2 in, Blow Off Port 2 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.0331 in, Housing Material Bronze, Class 300, Maximum Pressure 300 psi, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.