Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW8M
- Zoro #
- G408421091
- UPC #
- 810072791214
- Country of Origin
- China
Description
Introducing our comhar model fw8. The flexispot fw8 48-inch electric height adjustable desk is loaded with all the great features you need to boost your productivity and comfort.the flexispot fw8 gives you the most bang for your buck, allowing you to focus on finding the perfect balance of sitting and standing throughout the day. Warranty is 5 year for the frame, motor and other mechanisms, and 2 year for the controller and switch, electronics. features: stable desk frame with advanced functions: up/down movement;4 height memory buttons;child lock button;3 usb charging ports spacious storage drawer robust and stable construction anti-collision function quick & smooth adjustments specifications: desktop size48in x 24in height adjustment range: 28.3in - 47.6in weight capacity: 110 lbs frame color: white whisper quietoperating noise less than 50db
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
