Shop FOSTER
See all product information
Create Account
Cable Clamp, Steel, 2-1/16 in Bundle Dia., Black
- Mfr # LVZ-33
- Zoro # G2331226
product price:Â
$
5.49
/ea
Key Features
Material
Steel
Clamp Color
Black
Max. Bundle Dia.
2-1/16 in
Width
1 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVZ-33
- Zoro #
- G2331226
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Bundle Dia.
- 2-1/16 in
- Width
- 1 in
- Clamp Thickness
- 0.047 in
- Clamp Band Width
- 1 in
- Mounting Hole Dia.
- 0.5313 in
- Thickness
- 0.048 in
- Band Width
- 1 in
- Mounting Hole Diameter
- 17/32 in
- Clamping Diameter - Maximum
- 2 1/16 in
Details
- Item
- Cable Clamp
- Material
- Steel
- Clamp Color
- Black
- Color
- Black
- Clamp Finish
- Galvanized PVC Coated
- Clamp Material
- Steel
- Temp. Range
- -25 Degrees to 160 Degrees F
- Cushion Material
- PVC
- Operating Temperature - Maximum
- 160 Degrees F
- Coating Material
- PVC
- Finish
- Galvanized
- Operating Temperature - Minimum
- -25 Degrees F
- Product Type
- Loop Clamp
- Shell Material
- Steel
Description
Loop Clamp, Cushioned Cable Clamp, Vinyl Dipped, Galvanized Steel, Cable Clamping Dia. 2 1/16 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.047 in, Clamp Band Width 1 in, Black, PVC Cushion Type, Galvanized PVC Coated Clamp Finish, Temp. Range (F) -25 to +160, PVC Coating Material
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.