Shop ZSI
See all product information
Create Account
Single Channel Strut, Solid, 1-5/8 in x 1-5/8 in Channel Size, Stainless Steel
- Mfr # Z1625-24SS
- Zoro # G7795195
product price:Â
$
99.65
/ea
Key Features
Slot Type
Solid
Strut Channel Size
1-5/8 in x 1-5/8 in
Material
Stainless Steel
Overall Length
2 ft.
Overall Width
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1625-24SS
- Zoro #
- G7795195
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Strut Channel Size
- 1-5/8 in x 1-5/8 in
- Length
- 2 ft
- Overall Length
- 2 ft.
- Overall Width
- 1-5/8 in
- Overall Height
- 1-5/8 in
Details
- Item
- Single Channel Strut
- Slot Type
- Solid
- Material
- Stainless Steel
Description
Solid Channel Support Mounting System