Shop ZTECH
Create Account
CTS003RE 2 in. 1 Metallic Lighting Splitters for Iphone; Red & Black
- Mfr # CTS003RE
- Zoro # G404013498
product price:Â
$
18.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTS003RE
- Zoro #
- G404013498
- UPC #
- 670628760824
- Country of Origin
- China
Description
For those with iPhone 7 & up, this is a must-have, at least if you are usaing wired headphones.
Features- 1 Metallic Lighting Splitters for Iphone
- Charge the iPhone and listen to the music at the same time by splitting your phone's Lightning port into two
- Dual-color design
- Color: Red & Black
- Size: 27 mm
- Charge Port: Lightning
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.