ZTWC002-WT iPhone & Android Wireless Charging Pad with LED Lights - White
- Mfr # ZTWC002-WT
- Zoro # G003915568
product price:Â
$
20.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTWC002-WT
- Zoro #
- G003915568
- UPC #
- 190094330548
- Country of Origin
- China
Description
It is time to upgrade to fast wireless charging No need for long tangled cables, your phone will start charging the moment you place down any Qi-enabled device on this Wireless Charging Pad. No cables or USB interface required. It features a safe, powerful, and protected LED indicator light that flickers when a phone is charging on it. Sleep peacefully while your phone charges thanks to the soft breathing light that won't cause any distraction.
Package Include- 1PC Wireless Charger 1PC USB Cable
- Compatible Phones:
- iPhone 8, 8 Plus, iPhone X, for Samsung Galaxy S6 S6 Edge S6 Edge Plus S7 S7 edge, S8, S8 Plus, Note 8, LG V30 and all smartphones with Qi-Enabled
- Color: White
- Input voltage: 5V 2A
- transmit power: 0. 5W
- Output Current: . 5V 1A
- Transmission distance: . 10mm
- Charging efficiency: 0.73%
- Self-developed Operating frequency : 100-150KHZ
- Weight: 11 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.