0653659 Hip Action Dog Treats Peanut Butter - 16 oz
- Mfr # 13423210222
- Zoro # G903797325
product price:Â
$
52.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13423210222
- Zoro #
- G903797325
- UPC #
- -
- Country of Origin
- China
Description
Hip Action is formulated to help treat and prevent the common symptoms associated with canine hip and joint problems such as dysplasia, arthritis and stiffness. Our unique formula combines a variety of natural nutrients to keep dogs active, mobile and pain free. In normal joints the tips of the bones are soft and spongy and are floating in a gel-like fluid which acts as a cushion, keeping bone from touching bone. As dogs age, or if they exercise a lot, that cushion gets thinner and thinner. When the bones get close enough, or touch, the result is pain and discomfort which results in loss of mobility and stiffness. That's where Glucosamine HCl and Chondroitin come into play. These nutrients help condition and rebuild worn, aching joints. Dogs don't like pills and powders. The conditioning nutrients in Hip Action are mixed into a tasty, all-natural treat. Every treat contains 300 mg of Glucosamine and 50 mg of Chondroitin, essential co-factors to maximize absorption, plus fresh blueberries, apples, carrots and ground flax seed. Zuke's Hip Action can also be fed to younger dogs to help prevent hip problems before they start. Feed Hip Action and Fuel the Love.
Attributes: Wheat free.
Size: 1 lb pouch.
Ingredients: Peanut Butter, Ground Rice, Ground Oats, Malted Barley, Maple Syrup, Gelatin, Vegetable Glycerin, Glucosamine Hydrochloride, Fresh Apples, Fresh Carrots, Ground Flax Seed, Fresh Blueberries, Lecithin, Salt, Phosphoric Acid (a natural acidifier), Garlic Powder, Sorbic Acid (a preservative), Chondroitin Sulfate, Ascorbic Acid (Vitamin C), Manganese Sulfate, Zinc Sulfate, Sodium Selenite.
Nutrition: Crude Protein 10% (min), Crude Fat 8% (min), Crude Fiber 3% (max), Moisture 30% (max), Glucosamine HCL 300 mg, Chondroitin Sulfate 50 mg.
Benefit: Increased joint mobility.
Dosage: Small dogs (46 lbs and under) - 1 treat daily. Medium/Large dogs (92 lbs and under) - 2 treats daily. Giant dogs (138 lbs and under) - 3 treats daily.
Potency: 300 mg Glucosamine and 50 mg Chondroitein PER BITE.
Recommendations: For best results double the recommended number of bites during the first 4 weeks of feeding Hip Action.
Warnings: As with any edible treat, monitor your dog while chewing. Ensure that your dog adequately chews the trea
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.