ZTWC015BR Table Top Organiser Tray with Wireless Charging Pad; Brown
- Mfr # ZTWC015BR
- Zoro # G803915560
product price:Â
$
39.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZTWC015BR
- Zoro #
- G803915560
- UPC #
- 12436829704
- Country of Origin
- China
Description
The new home for your most essential items, combining single device wireless technology with the familiar valet silhouette, allowing you to thoughtfully organize accessories and charge your devices.
Features- Makes for Handsome Decor and Convenience
- Multiple Functions Table Top Organizer, Small Accessories Organizer, Coffee Table Tray and Mouse Pad
- Color: Brown
- Finish: Velvet Finish soft to touch
- Design: Antique, Retro style
- Input: DC9V/1.67A
- Charging Efficiency: 75%
- Charging: 3-8MM
- Wireless Charging Power: 10W
- Great GiftMaterial: Wood +PU
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.