ZWB2000OR-10LT 10 Liters Waterproof Roll Top Dry Bag; Floating Duffle Dry Gear Bag with Adjustable Shoulder Straps - Orange
- Mfr # ZWB2000OR-10LT
- Zoro # G304076777
product price:Â
$
24.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZWB2000OR-10LT
- Zoro #
- G304076777
- UPC #
- 190094232194
- Country of Origin
- China
Description
Features
- Zunammy Dry Bag, Which is Made by 100% Waterproof Material
- PVC is Durable And Can Keep Your Valuables Dry At All Times
- It is Suitable For Travelling, Camping, Hiking, Hunting, Skiing And All Water Sports Including Boating, Kayaking And Rafting, etc
- With Adjustable And Removable Shoulder Strap
- 20L, 10L 5L Dry Bag has 2 shoulder straps
- All straps are easily removable and adjustable
- When you are walking or swimming, the strap is long enough so you can sling it across your back
- Zunammy Pack dry bag is strong and durable, comfortable to carry
- Suitable to keep valuables dry in any wet situation
- The premium quality will not let you down
- 1. Put your wallet, money, clothes, cell phone and keys etc in the dry bag; 2. Fold the edge opening for 3 - 5 times; 3. Lock the buckle at the top of the bag; 4. Whilst creating a handle
- Color: Orange
- Capacity: 10 Liters
- Weight: 0.6875 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.