This item is Discontinued.

Zunammy ZWB4000-M4 Ztech 12-in-1 Push Up Rack Board Fitness System with Resistance Bands; Multi Color ZWB4000-M4

This item is Discontinued.

Zunammy

ZWB4000-M4 Ztech 12-in-1 Push Up Rack Board Fitness System with Resistance Bands; Multi Color (Discontinued)

Mfr # ZWB4000-M4
Zoro # G903746385
UPC # 12436829988
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZWB4000-M4
Zoro #
G903746385
UPC #
12436829988
Country of Origin
China

Description

Push Up is an innovative color-coded pushup board training system that strengthens and shaping your entire upper body (chest, shoulders, back, and arms), while engaging your total core.

This challenging strength and conditioning 10-week program combines Power Press push-ups with intense calorie-burning cardio, plyometric, and core exercises for a total body workout. In just 30 minutes a day, you will develop muscles, build upper and lower body strength, burn calories, and lose weight.

Features
  • Ztech 12-in-1 Push Up Rack Board Fitness System with Resistance Bands
  • Different color-coded push up board targets specifics muscles worked
  • Heavy duty "Plug & Press" push up board system with multiple positions and angles that sculpt and maximize upper body definition
  • The system with the square holes fixtures, to create different angle with the bars for a better muscles and toning exercise
  • Suspension / Resistance band with the board, helps in full body workout and easy to tone leg and hand muscles
  • Burn calories and build strength with this innovative pushup system, leading you through a total-body strength and conditioning workout
  • Portable, Simple Assembly and Storage
  • Premium, Cushioned, Non-slip Hand Grips
Specifications
  • Color: Multi Color
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.